Clutch GM11 USB A 5000 DPI Mouse

Clutch GM11 USB A 5000 DPI Mouse

Order Code: ZT1531686S

£31.99 Inc VAT (20%)


Description

MSI Clutch GM11 USB A 5000 DPI Mouse Clutch GM11 gaming mouse - light up the battlefield.

The Clutch GM11 has a symmetrical design, making it suitable for both right-hand and left-handed users.

Graphite black brings out the chic, streamlined outlook of GM11 with detail made and highly durable quality. Double injection moulding technique ensures you the comfortable grips.

All detailed settings such as lighting control, button assignment, and DPI setting can be fulfilled in Dragon Center.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Clutch GM11 USB A 5000 DPI Mouse
  • MFR Part No.
    8MSS120401650
  • Colour
    Black
  • Type
    Mice & Graphics Tablets
  • Depth
    118mm
  • Width
    62mm
  • Height
    37mm
  • Weight
    89g
  • Wired/Wireless
    Wired
  • Cable Length
    1.8m
  • Scroll Wheel
    Yes
  • Hand Preference
    Neutral
  • Connection
    USB
  • Buttons
    6 Buttons
  • Tracking
    Optical
  • Operating System
    Windows 10, 8.1, 8, 7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome