Evoluent4 Wired Left Handed Vertical Mouse Medium Black/Grey/Silver - BNEEVL4

Evoluent4 Wired Left Handed Vertical Mouse Medium Black/Grey/Silver - BNEEVL4

Order Code: ZT5694227S

£101.99 Inc VAT (20%)


Description

The Evoluent4 Left Wired vertical mouse is a patented ergonomic mouse which will help you to work healthy, comfortable, and productive on your computer, laptop or mobile devices. It has six programmable buttons, a directly reachable DPI-button to adjust the pointer speed into one of the four different values (800-1300-1800-2600) that suits you best, illuminated Evoluent logo turns off when the system is in power saving mode, and a lip which supports the little finger.
• Left Handed
• USB-A connectivity
• 6 programmable buttons
• 4 DPI settings: 800, 1300, 1800 & 2600
• 5 year guarantee (once registered)
• PC & MAC Compatible
• Cable Length: 2100mm

See full description
Specifications for Evoluent4 Wired Left Handed Vertical Mouse Medium Black/Grey/Silver - BNEEVL4
  • Cable Length
    2100mm
  • Colour
    Black/Dark Grey/Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome