K72370EU Pro Fit Wireless Full-Size Mouse

K72370EU Pro Fit Wireless Full-Size Mouse

Order Code: ZT3380682S

£46.99 Inc VAT (20%)


Description

Ergonomic design matches natural hand curvature, high definition optical sensor delivers smooth cursor control, adjustable dpi settings for smooth cursor control, secure 2. 4Ghz wireless technology, Dedicated thumb controlled back and forward web browser navigation, Clickable scroll wheel, plug & Play operation with USB connection, PC and Mac compatible. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Pro Fit ? range delivers performance and comfort that business users require, day after day, without any fuss.

Designed specifically for the business professional the Pro Fit ? range is the perfect step up from entry-level input devices delivering a performance that can be relied upon.

Sculpted side panels with soft rubber panels and contoured buttons maintain comfort and grip. Dedicated, thumb controlled, back and forward web browser navigation reduces the time required to complete web browser tasks

Requires 2 x AA batteries (included) .

See full description
Specifications for K72370EU Pro Fit Wireless Full-Size Mouse
  • Material
    Rubber
  • Product Type
    Wireless Full-Size Mouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome