M185 Mouse Optical Wireless 24 Ghz USB Wireless Receiver Grey

M185 Mouse Optical Wireless 24 Ghz USB Wireless Receiver Grey

Order Code: ZT1526687SCopy

£18.99 Inc VAT (20%)
£19.995% off


Description

Logitech Wireless Mouse M185. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: RF Wireless, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 2, Scroll type: Wheel. Power source: Batteries. Product colour: Grey

Specifications for M185 Mouse Optical Wireless 24 Ghz USB Wireless Receiver Grey
  • Product Type
    Wireless Mouse
  • Power Source
    Batteries
  • Colour
    Grey
  • Wired/Wireless
    Wireless
  • Number of Batteries Required
    1
  • Battery Size
    AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome