Ozaa+ Wireless Mouse Multi-Device Black - 24820
0
1
2
3
4
5
6
7
8
9

Ozaa+ Wireless Mouse Multi-Device Black - 24820

Order Code: ZT5696565SCopy

£60.99 Inc VAT (20%)


Description

Trust Ozaa+ is a high-precision wireless mouse with multi-device connection, silent buttons and two scroll wheels. Need to quickly switch between working on multiple devices? The Ozaa+ has been designed for just that. With multiconnect capability, wirelessly connect up to three devices at once via a single USB 2.4GHz receiver or 2x Bluetooth.
• Need to quickly switch between working on multiple devices? The Ozaa+ has been designed for just that. With multiconnect capability, wirelessly connect up to three devices at once via a single USB 2.4GHz receiver or 2x Bluetooth
• Its large size and rubber inlays provide the perfect comfortable grip
• The side scroll wheel, silent buttons and optical sensor with up to 3200 DPI offer more convenient working
• It is made with 60% recycled plastics for more sustainable working
• Designed with silent buttons, allowing you to work productively without disturbing anybody
• Its top-notch sensor means this mouse can work on any surface
• 3 LEDs which clearly indicate how much battery you have left
• When you are running low, simply plug in, recharge, and keep on going

See full description
Specifications for Ozaa+ Wireless Mouse Multi-Device Black - 24820
  • Connection Type
    Bluetooth
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome