Rapoo V20S Ambidextrous USB A Optical 300 DPI Gaming Mouse 5 Buttons LED Multi Colour Light System Ergonomic Design Adjustable DPI Gaming Sensor

Rapoo V20S Ambidextrous USB A Optical 300 DPI Gaming Mouse 5 Buttons LED Multi Colour Light System Ergonomic Design Adjustable DPI Gaming Sensor

Order Code: ZT1540248S

£18.99 Inc VAT (20%)


Description

Rapoo V20S Ambidextrous USB A Optical 300 DPI Gaming Mouse 5 Buttons LED Multi Colour Light System Ergonomic Design Adjustable DPI Gaming Sensor Designed for ambidextrous use, this mouse prevents unnecessary strain on your hand to enable comfortable grip and pleasant use even during your longest games. Confidence is good, control is better. Your V20S offers you 5 individually customizable buttons to which you can assign a wide range of functions and macros.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Rapoo V20S Ambidextrous USB A Optical 300 DPI Gaming Mouse 5 Buttons LED Multi Colour Light System Ergonomic Design Adjustable DPI Gaming Sensor
  • Colour
    Black/Multi Colour
  • Type
    Mice & Graphics Tablets
  • Depth
    125mm
  • Height
    40mm
  • Width
    74mm
  • Connection
    USB
  • Hand Preference
    Neutral
  • Tracking
    Optical
  • Wired/Wireless
    Wired
  • Scroll Wheel
    Yes
  • Buttons
    5 Buttons
  • Weight
    130g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome