VT0Mini 26000 DPI Wireless Gaming Mouse

VT0Mini 26000 DPI Wireless Gaming Mouse

Order Code: ZT5365221S

£64.99 Inc VAT (20%)
£72.9910.5% off


Description

Enjoy uninterrupted gaming with reliable 2.4GHz wireless and wired modes. Stay connected and switch between modes effortlessly for seamless gameplay tailored to your preferences. Experience an ultra-fast, smooth wireless connection with a polling rate of up to 8000 Hz, in both wireless and wired mode .The technology you need in the shape you love. Comfortable shape and good grip support your game performance for hours of play.Precise down to the last pixel, accuracy is no longer left to chance. Adjustable in 7 levels up to 26.000 DPI, with 650 IPS tracking speed and 50G acceleration, its the perfect match for your gaming skills.Eco-friendly rechargeable lithium battery provides up to 46 hours of continuous gaming fun No more replacing batteries: thanks to the built-in eco-friendly lithium battery. You can even charge it wirelessly via Qi charging and enjoy wireless gaming in style .

See full description
Specifications for VT0Mini 26000 DPI Wireless Gaming Mouse
  • Operating System
    PC and Mac Compatible
  • Wired/Wireless
    Wired/Wireless
  • Product Type
    Mice & Graphics Tablets
  • Connection
    Nano USB Receiver/USB-C Cable
  • Colour
    Black
  • Scroll Wheel
    Yes
  • Buttons
    10 Buttons
  • Weight
    89g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome