Wireless Mouse M185 Swift Grey

Wireless Mouse M185 Swift Grey

Order Code: ZT1526076S

£18.39 Inc VAT (20%)


Description

Logitech Wireless Mouse M185. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: RF Wireless, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Wheel. Power source: Batteries. Product colour: Black, Grey

Specifications for Wireless Mouse M185 Swift Grey
  • Buttons
    3 Buttons
  • Wired/Wireless
    Wireless
  • Type
    Mice & Graphics Tablets
  • Battery
    1 x AA
  • Hand Preference
    Neutral
  • Tracking
    Optical
  • Scroll Wheel
    Yes
  • Weight
    75.2g
  • Connection
    Nano USB Receiver
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome