Wireless Mouse Wm126 *Same As 570Aamh

Wireless Mouse Wm126 *Same As 570Aamh

Order Code: ZT1515207S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

DELL WM126. Movement detection technology: Optical, Device interface: RF Wireless, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Ball. Product colour: Black

Specifications for Wireless Mouse Wm126 *Same As 570Aamh
  • Weight
    57.6g
  • Warranty
    1 Year Warranty
  • Colour
    Black
  • Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Wired/Wireless
    Wireless
  • Buttons
    3 Buttons
  • Scroll Wheel
    Yes
  • Battery
    1 x AA
  • Connection
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome