HT161HNB 15.6 INCH HDMI VGA Touch

HT161HNB 15.6 INCH HDMI VGA Touch

Order Code: ZT1534647S

£209.99 Inc VAT (20%)


Description

HT161HNB 15.6 INCH HDMI VGA Touch HannsGís touch screen monitors boast advanced 10-Point touch control, Full HD credentials and cleverly constructed modern design in order to fully appreciate touch screen capabilities, Certified to work with Windows 10†and featuring VESA support these monitors can accommodate a†Windows 10†enabled Mini PC to create a†smart All-in-One PC solution or can be wall mounted for an eye level touch screen experience. HannsGís touch screen monitors make futuristic touch screen computing an affordable reality.

See full description
Specifications for HT161HNB 15.6 INCH HDMI VGA Touch
  • Colour
    Black
  • MFR Part No.
    8HAHT161HNB
  • Weight
    1.32kg
  • Type
    Desktop Monitors
  • Dimensions (W x D x H)
    379x37x249mm
  • Monitor Size
    15.6in
  • Aspect Ratio
    16:09:00
  • Built-In Speakers
    2x1w
  • Resolution
    1366x768
  • Size Range
    Under 18in
  • Form
    LED Monitor
  • Contrast Ratio
    500, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome