TD2423 IR Touch 24in 169 CA69878

TD2423 IR Touch 24in 169 CA69878

Order Code: ZT1503713S

£279.99 Inc VAT (20%)
£289.993% off


Description

Td2423 Ir Touch 24in 16:9 920x1080 3000:1 5ms Vga/Dvi /Dmi

Specifications for TD2423 IR Touch 24in 169 CA69878
  • Contrast Ratio
    3000:01:00
  • Aspect Ratio
    16:09
  • Size
    24in
  • Response Time
    5ms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome