ThinkCentre Tiny-In-One Gen 5 23.8" Touchscreen 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor

ThinkCentre Tiny-In-One Gen 5 23.8" Touchscreen 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor

Order Code: ZT5589085S

£499.99 Inc VAT (20%)


Description

The ThinkCentre Tiny-In-One 24 Gen 5 Touch displays visuals and video content with great clarity on the 23.8'' borderless In-Plane Switching FHD panel with 99% sRGB colour support. It provides a complete working experience when paired with its VoIP features, a modular design which allows it to be attached with Lenovos range of high-performance ThinkCentre and ThinkStation Tiny Computers from 4th Gen.These can be effortlessly installed and housed in the dedicated slot at the back of the monitor, giving you a cable-free desk. Enjoy a consistent experience while using the classic installation mechanism to quickly and easily mount Tiny PCs to the monitor. Designed for efficient remote collaboration, it has a 1080p RGB webcam with a noise-cancellation microphone for crystal-clear audio and video.Besides that, the Smart Traffic Light indicator indicates the status of an ongoing interaction or meeting, helping you avoid unforeseen distractions. Two integrated 3W user-facing speakers play the audio with amazing fidelity, making attending meetings a much more pleasant experience.Dedicated VoIP buttons allow you to easily mute or change the volume, making your remote meeting experience much more convenient. User-centric features like ThinkShutter allow you to cover your webcam lens for enhanced privacy and security. In addition, the TIO 24 Gen 5 Touchs display gives you the flexibility of using its 10-point capacitive touch capability or a pen1 for easy navigation.

See full description
Specifications for ThinkCentre Tiny-In-One Gen 5 23.8" Touchscreen 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor
  • Built-In Speakers
    2x 3w
  • Panel Type
    IPS
  • Size Range
    23-23.9in
  • Weight
    4kg
  • Weight With Stand
    6.3kg
  • Environment Support
    ENERGY STAR Certified
  • Aspect Ratio
    16:09
  • Contrast Ratio
    1000:01:00
  • Display Port
    1
  • Dimensions (W x D x H)
    72.8x367.6x539.8mm
  • USB Port
    2
  • Height Adjustable
    Yes
  • Monitor Size
    23.8in
  • Resolution
    FHD
    1920x1080
  • Product Type
    IPS Monitor
    Desktop Monitors
  • Dimensions With Stand
    207.6 x539.6 x 539.8mm
  • Response Time
    4ms
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome