X1123HP DLP SVGA 4000 Lumens Projector

X1123HP DLP SVGA 4000 Lumens Projector

Order Code: ZT3524145S

£359.99 Inc VAT (20%)

Currently unavailable

Description

Keep your meetings focused and clear at up to 4,000 lumens and an impressive 20,000:1 contrast ratio. With support for Acer LumiSense & BlueLightShield, presentations can be vivid while mitigating the negative effects of blue light exposure. Installation is also made easy with digital zoom and image shift even if your location of choice is not ideal.

Specifications for X1123HP DLP SVGA 4000 Lumens Projector
  • Brightness
    4000Lumens
  • Built-In Speakers
    1x3w
  • Throw Ratio
    1.96-2.15
  • Type
    Digital Projectors
  • Lamp Life
    5000/10000/15000hours
  • Contrast Ratio
    20, 000, 1
  • Light Source
    UHP
  • Weight
    2.4kg
  • Dimensions (W x D x H)
    299.5x220x105.1mm
  • Colour
    Black
  • Form
    Standard Projector
  • Projection Distance
    1.96-2.15m
  • Native Resolution
    SVGA (800x600 pixels)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome