60049EU Spin Station

60049EU Spin Station

Order Code: ZT1071263XCopy

£49.99 Inc VAT (20%)


Description

LiftOff™ Portable Laptop Cooling Stand-Allows you to dial in your ideal height setting using the color-coded fitting chart for optimal viewing comfort in two easy steps, as well as tilt the laptop screen at an angle that works for you to reduce eye and neck strain

Kensington SmartFIT- Monitor Stand Plus 60089. Adjustable to 3 different heights. Space underneath for storage. Universal design for monitors up to 21 inches. Maximum weight capacity 36kg.Monitor Accessories

SmartFit™ Spin Station-Patented multi-compartment carousel organizes desktop tools for easy access
Sturdy design holds flat panel (LCD) monitors up

SmartFit® Sit/Stand Workstation-SmartFit System allows you to measure, adjust and fit the workstation's articulating arm to your ideal comfort color setting.Pneumatic lift lets you quickly and easily transition from sitting to standing

The Kensington SmartFit® Dual Monitor Arm allows you to mount two monitors, or one monitor and one laptop with the included tray. Height adjustable, the ergonomic SmartFit® system allows you to adjust your monitor to suit you, for a more comfortable and productive working environment. The monitor arm also features cable management for a neat and tidy workspace.

This Kensington Smartfit® Single Monitor Arm is height and length adjustable, and folds flat against a panel for versatile use. Simply adjust to fit your requirements for comfortable, productive working at your desk. The arm also features a cable management system for a neat and tidy workspace.

SmartFit® Monitor & Laptop Mounting Arm-SmartFit™ System lets the user adjust for their ergonomic comfort in seconds without specialist support

SmartFit® Extended Monitor Arm-Arm is fully height and length adjustable and folds flat against a panel

Kensington Smartfit Single Monitor Arm-is height and length adjustable, and folds flat against a panel for versatile use. Simply adjust to fit your requirements for comfortable, productive working at your desk. The arm also features a cable management system for a neat and tidy workspace.

See full description
Specifications for 60049EU Spin Station
  • Height Adjustability
    56 to 81mm
  • Type
    Monitor Riser
  • MFR Part No.
    60049EU
  • Colour
    Grey
  • Weight Capacity
    18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome