8211901 Professional Series Laptop Arm Accessory

8211901 Professional Series Laptop Arm Accessory

Order Code: ZT3381511SCopy

£49.99 Inc VAT (20%)


Description

Fully angle adjustable laptop platform, includes adjustable brackets, enables monitor height adjustability when using dual arm system, ergonomic handle, two cable management apertures and cooling vents. Leaning forward and tilting your head up or down to see your laptop screen can place strain on your neck and back. Designed as an ergonomic solution for today's flexible work life the Fellowes Professional Series Laptop Arm Accessory is the perfect, contemporary addition to any office environment and can also be assembled to the Fellowes Professional Series Dual Monitor Arm to complete your ideal desk workstation.

The display accessory is fully angle adjustable and includes adaptable brackets that secure a laptop with a thickness of 14mm to 29mm and width from 258mm to 375mm. The laptop platform comes complete with a soft foam rubber covering to protect and stabilise your laptop when in use and includes an ergonomic handle for ease in repositioning the platform.

In addition, the Arm Accessory includes a monitor jack plate to enable individual monitor/laptop height adjustability when using the dual arm system, helping to relieve neck and back strain further and providing a space-saving solution for the user's workspace. Also, features two cable management apertures and cooling vents to help prevent your laptop overheating.

Desk clamp and pole is not included.

See full description
Specifications for 8211901 Professional Series Laptop Arm Accessory
  • Product Type
    Laptop Arm Accessory

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome