Ergonomic Monitor Riser Stand 15Kg Max

Ergonomic Monitor Riser Stand 15Kg Max

Order Code: ZT5365243S

£54.99 Inc VAT (20%)


Description

Create an ergonomic setup with this sturdy monitor riser stand. Lift a display closer to eye level for comfortable viewing while improving desk space and organization.Optimize Desk SpaceFixed-height riser (3.5in - 90.5mm) accommodates desktop monitors or laptops up to 33lb (15kg). Free up desk space and conveniently store keyboard, mouse, or accessories underneath when unused. The total usable area is 7.3x21in (186x534mm).Slip Protection & StabilityNon-skid pads at the bottom provide stability and protect the desk surface. The overall dimensions are 21.4x8.6.3.5in (544.6x220x90.5mm).Simple AssemblyQuickly assemble and deploy with only three main components. The platform is constructed of durable steel for strength and durability.

See full description
Specifications for Ergonomic Monitor Riser Stand 15Kg Max
  • Product Type
    Laptop / Monitor Risers
  • Maximum Load
    15kg
  • Colour
    Silver/White
  • Number of Screens/Laptops
    1
  • Material
    Steel and Plastic
  • Weight
    2kg
  • Mounting Option
    Sits on Desk
  • Dimensions (W x D x H)
    220x545x90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome