The SmartFit system makes finding the right height for maximum comfort as easy as 1 2 3, wide adjustment range delivers 90? swivel, 180? rotation & 45? monitor tilt adjustment for ergonomic comfort, included C-clamp and grommet fastener, Cable management system eliminates cable clutter for a cleaner desktop. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Finding the correct ergonomic monitor height is easy, thanks to the sturdy, stable SmartFit Ergo Single Monitor Arm.
Clear valuable desk space while improving ergonomics. Wide adjustment range delivers 90? swivel, 180? rotation (for landscape or portrait orientation) and 45? monitor tilt adjustment. Sturdy, metal C-clamp and grommet fastener are easy to install and won t damage or mark the desk or table.
Compatible with displays up to 34" and 8kg/17. 6lbs.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy