K55512WW SmartFit Space-Saving Single Monitor Arm

K55512WW SmartFit Space-Saving Single Monitor Arm

Order Code: ZT3382176SCopy

£69.99 Inc VAT (20%)


Description

Made for shallow spaces, unique design allows easy monitor adjustment, easily adjust height (239-470mm) tilt and swivel (10?) rotate to landscape or portrait orientation (+/- 180?), smartFit System makes finding the right height for maximum comfort easy, a single base up to a 32" monitor. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Finding the correct ergonomic monitor adjustment is easy, even for desks with a shallow depth, with the SmartFit Space-Saving Single Monitor Arm.

Easy, non-permanent installation includes necessary tools. A pre-installed C-clamp faces the front of the desk, making installation much simpler, especially in tight spaces (optional grommet fastener included) .

See full description
Specifications for K55512WW SmartFit Space-Saving Single Monitor Arm
  • Product Type
    Single Monitor Arm
  • Height Adjustment
    239-470mm
  • Maximum Display Size
    32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome