KEN SmartFit Easyriser Laptop Stand

KEN SmartFit Easyriser Laptop Stand

Order Code: ZT3524710SCopy

£39.99 Inc VAT (20%)


Description

With over 20 years of ergonomics expertise, trust Kensington to maximize your desktop space with this professional laptop cooling stand. Our patented SmartFit System allows you to customize the height and angle of your laptop screen using the included hand chart to find your personal comfort colour, reducing back, neck, and eye strain. The Easy Riser lifts your laptop off your desk, promoting airflow to improve battery performance and ease the strain on internal components.

See full description
Specifications for KEN SmartFit Easyriser Laptop Stand
  • Colour
    Black
  • Adjustability
    Yes
  • Weight
    847g
  • Type
    Laptop / Monitor Risers
  • Monitor/Notebook Size
    17in Notebook
  • Number of Screens/Laptops
    1
  • Form
    Notebook/Laptop Stnd
  • Dimensions (W x D x H)
    282x337x40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome