Monitor Stand Ex Wide - 56788AC

Monitor Stand Ex Wide - 56788AC

Order Code: ZT3522195SCopy

£45.99 Inc VAT (20%)


Description

The Kensington Extra Wide Monitor Stand combines a durable and stylish design with the ergonomic benefits of raising your monitor height. The extra wide platform offers an organised working environment with plenty of space underneath to store a full-size keyboard and accessories. The steel base elevates your monitor to an optimal viewing height to promote a healthy posture and increase productivity. An essential monitor riser for modern offices focused on employee wellness. Supports iMacs and external monitors up to 32 and 20kg.

See full description
Specifications for Monitor Stand Ex Wide - 56788AC
  • Colour
    Black
  • Material
    Steel Base
  • Monitor/Notebook Size
    32in Monitor
  • Weight
    2.03kg
  • Maximum Load
    20kg
  • Number of Screens/Laptops
    1
  • Form
    Monitor Stnd
  • Type
    Laptop / Monitor Risers
  • Dimensions (W x D x H)
    600x260x120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome