SmartFit Ergo Dual Extended Monitor Arm Black

SmartFit Ergo Dual Extended Monitor Arm Black

Order Code: ZT1059574SCopy

£59.99 Inc VAT (20%)


Description

Finding the correct ergonomic height for your monitors and adjusting their distance is easy, thanks to the sturdy, stable, SmartFit® Ergo Dual Extended Monitor Arm. Clear valuable desk space while improving ergonomics. Wide adjustment range delivers ±90° swivel, ±180° rotation (for landscape or portrait orientation), ±45° monitor tilt adjustment, and up to 399mm/15.7" arm extension. Sturdy metal C-clamp and grommet fastener are easy to install and won’t damage or mark the desk or table. Each arm is compatible with displays up to 32" and 8kg/17.6lbs.

See full description
Specifications for SmartFit Ergo Dual Extended Monitor Arm Black
  • Weight
    4.4kg
  • Type
    Laptop / Monitor Risers
  • Colour
    Black
  • Number of Screens/Laptops
    2
  • Form
    Monitor Arms
  • Maximum Load
    8kg
  • Material
    Steel
  • Adjustability
    Yes
  • Monitor/Notebook Size
    Up to 34in Monitor
  • Dimensions (W x D x H)
    456x233x135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome