SmartFit Ergo Single Monitor Arm Black

SmartFit Ergo Single Monitor Arm Black

Order Code: ZT1059492SCopy

£39.99 Inc VAT (20%)


Description

Finding the correct ergonomic monitor height is easy, thanks to the sturdy and stable SmartFit® Ergo Single Monitor Arm. Clear valuable desk space while improving ergonomics. Wide adjustment range delivers ±90° swivel, ±180° rotation (for landscape or portrait orientation) and ±45° monitor tilt adjustment. Sturdy metal C-clamp and grommet fastener are easy to install and won’t damage or mark the desk or table. Compatible with displays up to 34" and 8kg/17.6lbs.

See full description
Specifications for SmartFit Ergo Single Monitor Arm Black
  • Product Type
    Single Monitor Arm
  • Finish
    Black
  • Weight Capacity
    8kg / 17.6lbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome