1.5m CAT6a 10Gb RJ45 Ethernet Cable

1.5m CAT6a 10Gb RJ45 Ethernet Cable

Order Code: ZT1536661S

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 +£10.526%


Description

1.5m CAT6a 10Gb RJ45 Ethernet Cable Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. The result is a fast and safe network.

Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.

Plus, the RJ45 connectors are both snagless and moulded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance.

Available in a variety of lengths and colours, our shielded Cat6a cables help you complete your network solutions, allowing you to organize your cable runs and identify network connections.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1.5m CAT6a 10Gb RJ45 Ethernet Cable
  • Colour
    Black
  • Cable Length
    1.5m
  • Type
    Network Cables
  • MFR Part No.
    8ST6ASPAT150CMBK
  • Warranty
    Lifetime Warranty
  • Depth
    1500mm
  • Width
    11.6mm
  • Weight
    67g
  • Height
    8.2mm
  • Cable Type
    Shielded Snagless
  • Conductor Type
    Stranded Copper
  • Cable Jacket
    PVC
  • Connector Type
    RJ45 to RJ45
  • Form
    Cat 6a Cable
  • Data Transfer Rate
    10000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome