Desktop Riser - 21860AC

Desktop Riser - 21860AC

Order Code: ZT3526894S

£53.99 Inc VAT (20%)


Description

The Universal Tabletop Laptop Riser lets you raise your laptop to a comfortable viewing height while also cutting desktop clutter. Constructed of durable steel and aluminium, this sturdy laptop riser supports any size laptop up to 16, max. weight 8kg (17.6lbs). Stepless design means no tools are needed to adjust the height anywhere between 151 and 200mm, or tilt the angle from 0 to 45. Open ventilation enhances air circulation and laptop cooling, while ample storage underneath lets you stow accessories. Anti-slip silicone pads prevent the laptop from being scratched and help keep the device in place.

See full description
Specifications for Desktop Riser - 21860AC
  • Material
    Metal
  • Colour
    Silver
  • Product Type
    Laptop / Monitor Risers
    Notebook/Laptop Stnd
  • Maximum Load
    8kg
  • Number of Screens/Laptops
    1
  • Mounting Option
    Sits on Desk
  • Height Range
    151-200mm
  • Monitor Size
    Up to 16in Laptop
  • Inclination
    Max. 45 Degrees
  • Height Adjustment Method
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome