N670N-6N 23.8" J4105 4GB 16GB Aio PC

N670N-6N 23.8" J4105 4GB 16GB Aio PC

Order Code: ZT4797847S

£279.99 Inc VAT (20%)
£369.9924% off


Description

LG Thin Client offers medical facilities an endpoint that delivers end-user performance and strong data protection. It provides a secure, cost-efficient, and reliable virtual desktop experience that's easy to implement and manage.LG's 24CN670N approved by medical standards (IEC60601, CE MDD and FDA Class I), ensures its reliability at medical environment. Also its white colour body helps to remove substances such as dust and dirt easily and keep it clean. So you can maintain the highest level of cleanliness and promote patient safety.With RFID module, multiple people can use the device as a personalized thin client. This is useful for shift work, allowing various staffs to log into the personal virtual desktop on a single device. The RFID module improves security and prevents the leakage of sensitive data by facilitating end-user adjustment options such as controlling who is authorized to log into the thin client.

See full description
Specifications for N670N-6N 23.8" J4105 4GB 16GB Aio PC
  • Product Type
    Desktop Computers
  • Dimensions (W x D x H)
    553.8x59.4x382.9mm
  • Weight
    4.05kg
  • Colour
    White
  • Processor
    Intel Celeron J4105
  • Screen Size
    23.8in
  • Dimensions With Stand
    553.8x240x512.9mm
  • Operating System
    Non OS (IGEL OS Compatible)
  • Weight With Stand
    6.2kg
  • Storage
    16GB eMMC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome