V5 34" VA Fsync HDMI DP USB-C Monitor

V5 34" VA Fsync HDMI DP USB-C Monitor

Order Code: ZT4797851S

£379.99 Inc VAT (20%)

Currently unavailable

Description

The AOC CU34V5C is equipped with a 34 VA curved panel with Ultrawide QHD 21:9 resolution for an immersive viewing experience in a three-side frameless chassis that you can tilt and height adjust as needed. Ready to boost your productivity with USB-C with Power Delivery up to 65W, 4 USB ports & HDMI, it also offers Picture by Picture MultiView for the most complex multitasking.

Specifications for V5 34" VA Fsync HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    34in
  • Built-In Speakers
    2x 5w
  • Size Range
    32-34.9in
  • Panel Type
    VA
  • Aspect Ratio
    21:9
  • Dimensions With Stand
    808.1x250x397.3-527.3mm
  • USB Port
    4
  • Height Adjustable
    130mm
  • Colour
    Black
  • Response Time
    4ms
  • Display Port
    1
  • Resolution
    3440x1440
  • Contrast Ratio
    3000:1
  • Weight
    9.34kg
  • Vesa Mount Size
    100x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome