USB-C USB-A Dual 4K Dock

USB-C USB-A Dual 4K Dock

Order Code: ZT4975852S

£359.99 Inc VAT (20%)


Description

Ideal for professionals requiring a single docking solution for a mixed estate of devices and organisations putting sustainability at the forefront, the SD4781P USB-C & USB-A Dual 4K Docking Station is a versatile dock that supports the latest USB-C and legacy USB-A* laptops - including dual monitor support for MacBook M1/M2 laptops. SD4781Ps outer case is composed of 73% post-consumer recycled content (PCR) , aimed at reducing our environmental impact. The docking station supports up to 2 external Ultra HD monitors (4K @ 60Hz) , with the ability to select between HDMI 2.0 and DP++ 1.2 connections. A secure screw lock USB-C cable ensures the cable remains in place even in busy office environments. Together with data transfer speeds up to 10Gbps via 6 x USB ports and up to 100W Power Delivery, the SD4781P USB-C & USB-A Dual 4K Docking Station is the perfect solution for a wide range of different workstation setups. * USB-A devices require an alternative power source, sold separately.

See full description
Specifications for USB-C USB-A Dual 4K Dock
  • Number of Ports
    13 Ports
  • Colour
    Black
  • Product Type
    Docking Stations
  • Maximum Data Transfer Rate
    10Gbps
  • USB Speed
    USB 3.2
  • For Use With
    USB-C Laptops
  • Power
    USB Type-C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome