1m USB C to DVI Adapter Cable Black

1m USB C to DVI Adapter Cable Black

Order Code: ZT1538469S

£32.99 Inc VAT (20%)


Description

1m USB C to DVI Adapter Cable Black This USB-C to DVI cable lets you connect your Thunderbolt 3 or USB Type-C enabled device to a DVI computer monitor with just one cable, providing you with a convenient, clutter-free solution. Astonishing Picture QualityThe USB-C to DVI adapter cable lets you harness the video capabilities that are built into your USB-C connection, to deliver astonishing picture quality at resolutions up to 1920 x 1200. Plus, the USB-C video cable is backward compatible with 1080p displays, which makes it a great accessory for home, office or other work environments. Clutter-Free InstallationAt 3. 3 ft. (1 m) in length, this computer monitor cable delivers a compact connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation. For longer connections, we also offer a 6. 6 ft. (2 m) (CDP2DVIMM2MB) and a 9. 8 ft. (3 m) (CDP2DVI3MBNL) USB-C to DVI cable, enabling you to choose the right cable length for your custom installation needs. Hassle-Free ConnectionThe reversible USB-C connector allows for an easy and convenient connection. To ensure easy operation and installation, this USB-C to DVI cable works with both Windows and Mac computers and supports easy plug-and-play installation. CDP2DVIMM1MB is backed by a 3-year StarTech. com warranty and free lifetime technical support. Note: Your USB-C port must support DisplayPort over USB-C (DP Alt Mode) in order to work with this adapter.

See full description
Specifications for 1m USB C to DVI Adapter Cable Black
  • Weight
    93g
  • Cable Length
    1m
  • Type
    AV Cables
  • Colour
    Black
  • MFR Part No.
    8STCDP2DVIMM1MB
  • Connection Type
    USB-C , 1 x USB-C DisplayPort Alt Mode Male Input to DVI-D x Single-Link , 1 x DVI-D Male Output
  • Warranty
    3 Year Warranty
  • Form
    Video Adapters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome