USB-C to DisplayPort 60W PD Adapter

USB-C to DisplayPort 60W PD Adapter

Order Code: ZT3525284SCopy

£43.99 Inc VAT (20%)


Description

ThisUSB-C™ to DisplayPort™ adapterlets you connect yourUSB Type-Cor Thunderbolt 3 device to aDisplayPort display, providing you with a convenient, high-performance solution. TheadapterfeaturesUSBPower Deliveryso you can power and charge your devices while outputtingUltra HD video.Power&Video with USB Power DeliveryThisUSB-CdisplayadaptersupportsUSB Power Deliveryup to 60 watts and features an additionalUSB-Cport so you can charge your laptopor tabletusing itsUSB-Cpoweradapter.Incredible 8K Picture QualityDeliveringcutting-edge picture quality, this8K DisplayPort 1.4 adaptersupportsUHD resolutions up to 7680x4320,and alsofeaturesHBR3functionality, providing a bandwidth of up to 32.4Gbps.With HDR support, you can enjoy lifelike images with increased contrast, brightness and colours and greater luminosity than standard digital imaging.TheDisplayPort dongleis also backward compatible with4Kand 1080p displays, which makes it a great accessory for home, office or other work environments, while future-proofing for8Kimplementation.Ideal for TravelThis lightweightdisplay adapteris highly portable, with a small-footprint design. It's the perfect accessory for yourMacBook, Microsoft Surface Book or otherUSB-C(or Thunderbolt 3) device, fittingperfectlyinto your carrying case.CDP2DP14UCPBis backed by a 3-year StarTech.com warranty and free lifetime technical support.Note:Your USB-C device must support DisplayPort Alternate Mode to work with this adapter.To achieve 8K resolutions, your source and your destination must support DisplayPort 1.4.

See full description
Specifications for USB-C to DisplayPort 60W PD Adapter
  • Product Type
    AV Cables
  • Colour
    Black
  • Weight
    22g
  • Connection
    USB-C to DisplayPort, USB-C
  • Cable Length
    110mm
  • Form
    Video Adapters
  • Dimensions
    181x43x11.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome