3.5MM Stereo Earbuds J154593

3.5MM Stereo Earbuds J154593

Order Code: ZT1484388S

£14.99each Inc VAT (20%)
£479.68 minimum order value

Minimum order quantity: 32.

Description

3.5mm Stereo Earbuds Noise Isolating 1.2m Cable Black

Specifications for 3.5MM Stereo Earbuds J154593
  • Depth
    12mm
  • Headset Type
    Binaural
  • Cable Length
    1.2m
  • Height
    28mm
  • Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome