Audio GO Air POP True Wireless Bluetooth Stereo Headset Ear Buds Black

Audio GO Air POP True Wireless Bluetooth Stereo Headset Ear Buds Black

Order Code: ZT2123978S

£34.99 Inc VAT (20%)


Description

JLab Audio GO Air POP True Wireless Bluetooth Stereo Headset Ear Buds Black GO Air POP are perfectly pocket-sized with a powerful punch. With 32+ hours of total playtime and our smallest fit ever, the slim case GOes wherever you go. POP it open to auto connect to your device to talk, take calls and enjoy life on-the-GO.

GO Air POP features 8+ hours of playtime in each earbud and 24+ extra hours from the charging case (32+ hours total). Return to the case to recharge the buds, and use the integrated USB cable to charge the case.

Use either earbud independently or use both together. A built-in MEMS microphone in each bud ensures clear calls. Smaller than a credit card, the case fits in your pocket and the earbuds are our smallest yet - 15% smaller earbuds and 40% lighter with the compact case. Try the three tip sizes to get a snug in-ear fit, creating a perfect seal for crystal clear sound. With just a few taps via touch sensors, you can choose your sound preference: JLab Signature, Balanced and Bass Boost modes - without an app.

Enjoy volume and track controls, plus play/pause, answering calls and activating your smart assistant with the touch control functions.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Audio GO Air POP True Wireless Bluetooth Stereo Headset Ear Buds Black
  • Headset Type
    Binaural
  • Playtime
    32+ Hours Total
  • Product Type
    Headphones
  • Connection
    Bluetooth 5.1
  • Colour
    Black
  • Weight
    3.7g (Per Earbud)
  • Form
    In Ear Headphones
  • Standby
    60+ Hours
  • Battery Life
    8+ Hours
  • Function
    Media Player Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome