Audio  USB Hifi Headphones

Audio USB Hifi Headphones

Order Code: ZT1116958S

£29.99 Inc VAT (20%)


Description

Kensington USB Hifi Headphones

Specifications for Audio USB Hifi Headphones
  • Headset Type
    Binaural
  • Cable Length
    1.8m
  • Depth
    284mm
  • Width
    200mm
  • Height
    70mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome