Jabra Evolve 65 SE - MS Stereo with Charging Stand. Product type: Headset. Connectivity technology: Wired & Wireless, Bluetooth. Recommended usage: Calls/Music. Headphone frequency: 20 - 20000 Hz. Wireless range: 30 m. Weight: 310 g. Product colour: Black
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy