G335 Wired 3.5mm Jack Gaming Headset

G335 Wired 3.5mm Jack Gaming Headset

Order Code: ZT4972607S

£72.99 Inc VAT (20%)


Description

Lightweight and cool. G335 is where colour and comfort combine. Featuring a suspension headband design with adjustable strap so you can choose your most comfortable fit. Easy plug-and-play and built-in controls let you quickly connect and jump into the game. Just pick your favourite colour to match your awesome style.The suspension headband design distributes weight and relieves pressure points. Soft, breathable memory ear cups and sports mesh material surround the ear and provide just the right amount of force to stay firmly in place. At only 240 grams, G335 is a smaller and lighter version of the award-winning G733 LIGHTSPEED wireless headset.G335 comes in multiple colourways, each with its own vibrant reversible headband straps and matching earpads. The soft elastic straps are reversible to give you a choice of colours and washableso they always look fresh. When youre ready for a new look and mood, just grab a new strap or choose from a variety of cool, vibrant mic covers.

See full description
Specifications for G335 Wired 3.5mm Jack Gaming Headset
  • Product Type
    Headsets & Microphones
  • Weight
    240g
  • Microphone
    Yes
  • Colour
    Black
  • Wired/Wireless
    Wired
  • Style
    Double Sided
  • Connection
    3.5mm Jack
  • Function
    PC and Gaming

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome