Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
JBuds Mini Tws Bluetooth Mint Earbuds
By JLab
Order Code:
ZT4792398S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/jbuds-mini-tws-bluetooth-mint-earbuds/p/ZT4792398S
Add to quotation
View all Earbuds & Headphones
Description
JLab Audio JBuds Mini True Wireless Stereo Bluetooth Mint Earbuds with Charging Case
Specifications
Specifications for JBuds Mini Tws Bluetooth Mint Earbuds
Type
Headphones
Weight
3.3g x 2
Microphone
Yes
Connection
Bluetooth 5.3
Sweat Resistance Rating
IP55
Form
Earbuds
Colour
Mint
Function
Media Player Headphones
Battery Life
20 hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome