Stereo Analog Headset Wired Head-Band Office/Call Center Black

Stereo Analog Headset Wired Head-Band Office/Call Center Black

Order Code: ZT1107151S

£23.99 Inc VAT (20%)
£24.994% off


Description

Lenovo Stereo Analog. Product type: Headset. Connectivity technology: Wired. Recommended usage: Office/Call center. Weight: 110 g. Product colour: Black

Specifications for Stereo Analog Headset Wired Head-Band Office/Call Center Black
  • Weight
    110g
  • Connection
    3.5mm Jack
  • Type
    Headsets & Microphones
  • Style
    Double Sided
  • Form
    On Ear Headset
  • Cable Length
    1.2m
  • Colour
    Black
  • Microphone
    Yes
  • Wired/Wireless
    Wired
  • Function
    PC and Gaming

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome