Studio Pro Anc Wireless Black Headphones

Studio Pro Anc Wireless Black Headphones

Order Code: ZT4973067S

£109.99 Inc VAT (20%)
£113.993.5% off

Currently unavailable

Description

Distraction-free listening - however you want. Studio Pro ANC offers the ultimate over-ear headphone experience with four noise control modes and Smart Active Noise Cancelling. Ultra-comfortable with Form-fit™ Earcups, plush Cloud Foam cushions and the adjustable headband, Studio Pro ANC have an amazing 45+ hours of playtime.Master your surroundings with four noise control modes: ANC , ANC , ANC Off and Be Aware JLab Smart Hybrid ANC adapts on-the-go to variants in your environment to create the best audio experience. Four microphones work together to cancel out noise and provide uninterrupted audio wherever you GO.Connect wirelessly via Bluetooth to your PC, Mac, mobile and more. Or plug-in with the included USB-C to 3.5mm cable. The Studio Pro ANC offer 45+ hours of playtime via Bluetooth 5 on a single charge. Turn ANC on to block out the outside noise around you and enjoy 43+ hours of playtime.Choose sound to match your personal preference between three options: JLab Signature, Balanced, and Bass Boost modes without an app. Crystal clear sound, no matter what.Hear the difference.Form-Fit™ Earcups are ergonomically shaped to the natural outline of the ear. The 1 Cloud Foam™ cushions and adjustable hinges further customize your comfort for any travel, workout or commute.Youre in charge. Easily adjust volume, play or pause, skip tracks, and control ANC via the buttons on the earcup. Accept or reject calls with the universal mic and activate Siri** or Google Assistant while youre on the GO.

See full description
Specifications for Studio Pro Anc Wireless Black Headphones
  • Function
    Media Player Headphones
  • Product Type
    Headphones
    On Ear Headphones
  • Colour
    Black
  • Microphone
    Built In
  • Weight
    222g
  • Battery Life
    45+ hours playtime
  • Connection
    Bluetooth 5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome