USB-C Headphone Splitter Dongle with Mic

USB-C Headphone Splitter Dongle with Mic

Order Code: ZT3527593S

£22.99 Inc VAT (20%)


Description

This USB Type-C Headphone Splitter enables two 3.5mm audio connections. The 3.5mm ports accept 4-pole 3.5mm TRRS connectors and support simultaneous stereo audio output and headset/microphone input. The adapter also features an integrated 2.75in (7cm) USB-C cable.

Specifications for USB-C Headphone Splitter Dongle with Mic
  • Connection
    3.55mm Jack / USB
  • Cable Length
    70mm
  • Form
    Multiple Headphone Splitter
  • Colour
    Black/Space Grey
  • Weight
    19g
  • Type
    Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome