USB Stereo Headset with Microphone
0
1
2
3

USB Stereo Headset with Microphone

Order Code: ZT1721305S

£23.99 Inc VAT (20%)


Description

Lindy USB Stereo Headset with microphone. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music. Headphone frequency: 20 - 20000 Hz. Cable length: 1.95 m. Weight: 108 g. Product colour: Black

Specifications for USB Stereo Headset with Microphone
  • Weight
    108g
  • Cable Length
    1.95m
  • Product Type
    USB Stereo Headset
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome