AXE5400 High Gain Wireless USB Adapter

AXE5400 High Gain Wireless USB Adapter

Order Code: ZT4972677S

£83.99 Inc VAT (20%)


Description

Wi-Fi 6E introduces the brand new 6 GHz band without any overlap or interference from other bands and older devices. This means a congestion-free frequency that offers more bandwidth, faster speed, and lower latency.The multi-angle adjustable high-gain antennas combine with Beamforming to concentrate Wi-Fi signals towards your router for better reception and reliable connections from far away.Experience blazing-fast data transfers of up to 4.8Gbps with USB 3.0 the latest USB connectivity standard. USB 3.0 transfers data up to 10x faster than USB 2.0 and is also backwards compatible with USB 2.0. Combined with 802.11ac Wi-Fi, USB 3.0 makes Archer TXE70UH ideal for HD streaming, online gaming and large file downloads.A 1.2-meter USB 3.0 cable makes it easy to find a spot for the Archer TXE70UH in your workspace, and the adapter can be effortlessly attached removed from your computer as needed.MU-MIMO - Experience flawless streams, gameplay, and uploads while your network simultaneously processes bandwidth for multiple devices.OFDMA - Working with a compatible router, your PC receives data at the same time as other devices on the same stream. This means next-to-nothing lag for video and games.

See full description
Specifications for AXE5400 High Gain Wireless USB Adapter
  • Product Type
    Wireless Network Adapters
  • Protocol
    IEEE 802.11a/b/g/n/ac/ax
  • Connection
    USB 3.0
  • Colour
    Black
  • Certification
    FCC, CE, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome