USB 3 to RJ45 Cat6 Gigabit Ethernet Adapter 26-2970

USB 3 to RJ45 Cat6 Gigabit Ethernet Adapter 26-2970

Order Code: ZT1546588S

£21.99 Inc VAT (20%)
£23.496% off


Description

Easily convert a spare USB 3 port on your device to a gigabit network connection with this Adaptor from connektgear. Ensure a stable network connection, with support for up to 5Gbps speeds and backwards compatibility with USB 1.1 and 2.0 devices. Exceptionally portable thanks to plug and play functionality, a compact design and lack of need for external power; this adaptor is white in colour and has a 120mm cable.
USB 3 to RJ45 ethernet adaptor
Supports connection speeds up to 5Gbps
Compact and highly portable design
Plug and Play functionality
Requires no external power supply
Cable length: 250mm
Colour: White

See full description
Specifications for USB 3 to RJ45 Cat6 Gigabit Ethernet Adapter 26-2970
  • Weight
    0.034kg
  • MFR Part No.
    GR40262
  • Cable Length
    0.12m
  • Data Transfer Rate
    5 Gbit/s
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome