1m 4K 60Hz Hdr High Speed HDMI 2.0 Cable with Locking Screw

1m 4K 60Hz Hdr High Speed HDMI 2.0 Cable with Locking Screw

Order Code: ZT4187940S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

This 1-meter HDMI cable with a removable locking screw on one of the male connectors ensures premium video quality, enhanced reliability and ease of installation.The cable features a high-retention HDMI top screw locking connector with slot that fastens firmly to a wide range of top screw type HDMI female ports. This helps to prevent accidental disconnections and signal loss.The cable supports resolutions of up to 4K@60Hz (3840x2160p) and bandwidths of up to 18Gbps. It also supports HDR (High Dynamic Range) for higher contrast ratio and vivid colours.With higher resolutions, increased speeds, and sharper images, you can expect an enhanced video experience. The cable is guaranteed to provide the very best HDMI performance available today. It's the perfect cable for creating the ultimate home theatre or for providing lifelike digital signage.Plus, the cable also supports up to 32 uncompressed digital audio channels to provide crystal-clear sound. The cable is also backward compatible with previous HDMI specifications and will work with all of your existing HDMI devices.Secure your connections and avoid signal lossThe top screw locking HDMI connectors are ideal for high traffic applications or in environments where vibrations could cause accidental disconnects and picture loss. It works perfectly with wall-mounted equipment and in situations where equipment is frequently moved.

See full description
Specifications for 1m 4K 60Hz Hdr High Speed HDMI 2.0 Cable with Locking Screw
  • Weight
    89.4g
  • Cable Length
    1m
  • Type
    AV Cables
  • Cable Jacket
    TPE
  • Connection
    HDMI to HDMI
  • Colour
    Black
  • Connector Plating
    Gold
  • Form
    HDMI Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome