23.8 IPS 1920x1080 75Hz HDMI

23.8 IPS 1920x1080 75Hz HDMI

Order Code: ZT3527361S

£224.99 Inc VAT (20%)


Description

This Philips monitor is designed for the remote work environment. The integrated 5MP webcam delivers sharp images, and noise cancelling mic helps people hear you loud and clear. Windows Hello Webcam for quick access and strong security.

Specifications for 23.8 IPS 1920x1080 75Hz HDMI
  • Product Type
    LED Monitor
    Desktop Monitors
  • Colour
    Black
  • Aspect Ratio
    16:9
  • Weight
    2.71kg
  • Display Port
    Yes
  • Contrast Ratio
    1000:01:00
  • Resolution
    1920x1080
  • Weight With Stand
    4.37kg
  • Panel Type
    IPS
  • USB Port
    USB-C
  • Monitor Size
    23.8in
  • Size Range
    23-23.9in
  • Dimensions With Stand
    540x494x198mm
  • Built In Speakers
    2x 5W
  • Dimensions (W x D x H)
    540x336x43mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome