26-70204K HDMI to HDMI Cable Ethernet 2M

26-70204K HDMI to HDMI Cable Ethernet 2M

Order Code: ZT1071434XCopy

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

These HDMI V2.0 4K UHD connector cables feature male to male gold connectors deliver 4K digital cinema standard Ultra High Definition and are 3D compatible.

Typical Applications
• Provide 120 frames per second refresh rate
• 2m cable is shielded to prevent electro-magnetic interference
• Cable end features a moulded collar for flexibility and protection against breakage
• Durable, long-lasting gold connectors

Typical Applications
• HDMI
• Ethernet

See full description
Specifications for 26-70204K HDMI to HDMI Cable Ethernet 2M
  • MFR Part No.
    GR02274
  • Cable Length
    2m
  • Type
    HDMI Cables
  • Product Type
    HDMI to HDMI Cable
  • Resolution
    4K UHD
  • Length
    2m
  • Cable Type
    Shielded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome