Cable USB C to HDMI 1m

Cable USB C to HDMI 1m

Order Code: ZT1538708S

£29.99 Inc VAT (20%)


Description

StarTech Cable USB C to HDMI 1m Eliminate clutter by connecting your USB Type-C computer directly to an HDMI display, without additional adapters. This USB-C� to HDMI� adapter cable offers a convenient solution for directly connecting your DisplayPort over USB Type-C� device to your HDMI monitor, television, or projector. The adapter offers a connection distance of up to 1 m (3 ft. ) and works with USB-C devices that support DP Alt Mode, such as the MacBook, Chromebook Pixel� and Dell� XPS� models 15 and 13. It's also compatible with Thunderbolt� 3 ports.

See full description
Specifications for Cable USB C to HDMI 1m
  • Form
    HDMI Cable
  • Connection
    USB-C (Male) to HDMI (Female)
  • Cable Length
    1m
  • Weight
    80g
  • Type
    AV Cables
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome