CDLHD-000A HDMI Cable 0.35 M HDMI Type A (Standard) 2 x HDMI Type A (Standard) Black

CDLHD-000A HDMI Cable 0.35 M HDMI Type A (Standard) 2 x HDMI Type A (Standard) Black

Order Code: ZT3437227S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Cables Direct CDLHD-000A. Cable length: 0.35 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: 2 x HDMI Type A (Standard) , Connector 2 gender: Female, Connector contacts plating: Gold, Product colour: Black

Specifications for CDLHD-000A HDMI Cable 0.35 M HDMI Type A (Standard) 2 x HDMI Type A (Standard) Black
  • Cable Length
    0.35m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome