HDMI Micro Cable

HDMI Micro Cable

Order Code: ZT1538132S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.675%


Description

StarTech 3m HDMI Micro Cable Connect an HDMI� Micro-equipped smartphone or portable device up to 3m away from your HDMI-capable TV or display. The HDADMM3M High Speed Cable with Ethernet (3m) features one HDMI� (A) male connector and one HDMI Micro (D) connector, enabling you to connect devices with an HDMI Micro port to a display/device with a standard HDMI port - a cost-saving solution for connecting cutting-edge and next-generation HDMI-capable devices to existing HDMI technology. The HDMI/HDMI Micro cable features high-quality gold-tipped connectors that ensure peak connectivity, and is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for HDMI Micro Cable
  • Weight
    85g
  • Colour
    Black
  • Form
    HDMI Cable
  • Type
    AV Cables
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome