HDMI To HDMI 4K Ultra Hd Braided Cable with Gold Connectors - Black, 1m

HDMI To HDMI 4K Ultra Hd Braided Cable with Gold Connectors - Black, 1m

Order Code: ZT3291243S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

The Maplin HDMI to HDMI 4K Ultra HD Braided Cable with Gold Connectors with 24K gold plated connector that optimises the transfer for signals up to 4K resolution with compromising clarity. A hardened fabric-braided finish with metal terminals creates a hard-wearing and a stain-resistant design. A blistering 10.2Gbps transfer rate allows 4K resolutions to be realized at 60 frames per second and an audio return channel (ARC) capable to transfer crisp audio to a dedicated surround sound system, all in one cable.

See full description
Specifications for HDMI To HDMI 4K Ultra Hd Braided Cable with Gold Connectors - Black, 1m
  • Colour
    Black
  • Length
    1m
  • Resolution
    4K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome