Mediarange Active Optical HDMI Ethernet Cable V2.1 48 Gbps 10m Black - MRCS222

Mediarange Active Optical HDMI Ethernet Cable V2.1 48 Gbps 10m Black - MRCS222

Order Code: ZT5695930S

£36.99 Inc VAT (20%)


Description

MediaRange Active Optical HDMI Ultra High Speed Ethernet Cables are engineered to deliver stunning visuals and seamless connectivity for your audio-visual experience, whether for entertainment, gaming, or professional presentations. Our wide range of dependable high quality cables guarantees a reliable and efficient connectivity solution for various applications. With data transfer rate of up to 48Gbps, this cable is designed to meet the demands of modern digital devices.
• High-Speed Data Transfer (48 Gbps) : This cable allows for fast transfer of audio and video data between your devices, providing a smooth and high-quality viewing experience
• Resolution Support: 2k@144Hz: Supports resolutions up to 2k at a refresh rate of 144Hz, ideal for high-definition gaming and fast-paced video playback. 4k@120Hz: Capable of handling 4k resolution content at a refresh rate of 120Hz, ensuring smooth visuals for ultra-high-definition displays. 8k@60Hz: Supports stunning 8k resolution content at a refresh rate of 60Hz, delivering crisp and detailed images for advanced displays
• Version 2.1 Compatibility: This cable is designed to work with HDMI version 2.1, ensuring compatibility with the latest devices and technologies
• HDR Support: High Dynamic Range (HDR) support enhances the contrast and color range of your content, providing a more vibrant and lifelike viewing experience
• 3D Capability: Allows for the transmission of 3D content between compatible devices, bringing immersive entertainment into your home
• CEC (Consumer Electronics Control) : Enables devices connected by the cable to control each other, streamlining your entertainment setup and making it easier to use
• EDID (Extended Display Identification Data) : Helps devices communicate and negotiate the best possible video and audio settings, ensuring optimal performance
• ARC (Audio Return Channel) Simplifies audio connections by allowing compatible devices to send audio signals back and forth over the same HDMI cable, eliminating the need for separate audio cables
• 10m Length: Providing a suitable and practical length for connecting devices over large distances

See full description
Specifications for Mediarange Active Optical HDMI Ethernet Cable V2.1 48 Gbps 10m Black - MRCS222
  • Length
    10m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome