StarTech 2m Premium HDMI Cable 2.0

StarTech 2m Premium HDMI Cable 2.0

Order Code: ZT1538643S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

StarTech 2m Premium HDMI Cable 2. 0 High-retention HDMI connections that are certified to provide premium, error-free performance. This 2-metre HDMI� cable has been tested in accordance with the Premium HDMI Cable Certification Program. This ensures it�s able to deliver the newest technical features that the latest HDMI specifications have to offer, including enhanced resolutions and protection against EMI interference. The cable features high-retention HDMI connectors that fasten firmly inside each port. This helps to prevent accidental disconnections and signal loss. Each cable is labelled with the Premium HDMI Cable authentication, so you can be confident that you are purchasing a high-quality premium cable with guaranteed performance.

See full description
Specifications for StarTech 2m Premium HDMI Cable 2.0
  • Type
    AV Cables
  • Cable Length
    2m
  • Colour
    Black
  • Weight
    72g
  • Connection
    HDMI (Male) to HDMI (Male)
  • Form
    HDMI Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome